Beli genius universal socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GENIUS Set Mata Kunci Sok Universal SAEDeskripsi:1/4inch Dr. 12 pt. SAE Universal Hand Socket 263708 1/4inch Universal Hand Socket 33mmL 263710 5/16inch Universal Hand Socket 34mmL 263712 3/8inch Universal Hand Socket 35mmL 263714 7/16inch Universal Hand Socket 36mmL 263716 1/2inch Universal Hand Socket 37mmL 263718 9/16inch Universal Hand Socket 37mmL Socket Holderatribut:
- Material: Chrome Vanadium Steel
- Product Type: Hand Tools
- Drive Size (inch): 1/4
- GENIUS Metric Universal Hand Socket Set (Mata Sok)Deskripsi:1/4inch Dr. 12 pt. Metric Universal Hand Socket253506 6mm Universal Hand Socket 33mmL253507 7mm Universal Hand Socket 33mmL253508 8mm Universal Hand Socket 34mmL253509 9mm Universal Hand Socket 34mmL253510 10mm Universal Hand Socket 35mmL253511 11mm Universal Hand Socket 36mmL253512 12mm Universal Hand Socket 37mmL253513 13mm Universal Hand Socket 37mmL253514 14mm Universal Hand Socket 37mmLatribut:
- Material: Chrome Vanadium Steel
- Drive Size: 1/4inch
- Product Type: Hand Tools
- JTC Deluxe Crows-Foot Wrench Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size (mm): Insertion angle 9.5mm / 10 ・ 11 ・ 12 ・ 13 ・ 14 ・ 15 ・ 16 ・ 17 ・ 18 ・ 19
- Square Drive (mm): 9.5
- monotaro Long Nose Pliers (Tang Jepit Lancip)Deskripsi:Work on a narrow and deep place where the tool did not enter is convenient. To automobile and machine maintenance. o work in a narrow and deep place that you can not reachatribut:
- Grip: Non slip clip (red)
- Hardness: HRC45
- Material: S55C
- GENIUS Combination Wrench Metric Matt Finish Set (Kunci Ring Pas)Deskripsi:Genius Tools Pliers and Clamps are heat treated and coated to ensure you receive superior use and durability throughout your ownership of our tool. Conforming to the highest standards of production, Genius Tools is proud to offer a wide range of plier and clamp styles to meet all of your needs.atribut:
- Material: Chrome Vanadium Steel
- monotaro Brake Tool Caliper Set (Perkakas Rem)Deskripsi:It is a useful tool set for a caliper that also serves as a side brake, a European car that is difficult to return with a normal tool, etc. If various attachments are used, it corresponds also to ordinary single-push type piston calipers. Adapter is hard to remove by attaching a magnet to the tip part. It also comes with a 9.mm (3/8 inch) adapter so you can use it with ratchet etc.
- TEKIRO Universal Joint (Mata Sok)Deskripsi:Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
- monotaro Universal Socket (Soket Universal)Deskripsi:You can easily tighten or loosen various bolts, nuts, hooks etcatribut:
- Overall Length (mm): 65
- Operating Range (mm): 6-21
- Material: Chrome vanadium steel
- Outer Diameter d (mm): 28
- Package Weight (g): 232
- Plug-In Angle (mm [inch]): 9.5[3/8]
- Gestar 1/2inch Dr. Deep Socket 6Pt (SAE) (Kunci Sok)atribut:
- Point (PT): 6
- monotaro Tool Chest (9 Drawer Types) (Kabinet Perkakas)atribut:
- Load Capacity (kg): [Top Tray] 10, [1/2 step drawer] 3, [3/4 stage extraction] 6, [5-stage extraction] 8
- Dimensions (Width W x Depth D x Height H) (mm): 600x260x383.5
- Dimensions (mm): [Top Tray] 598 x 258 x 52.2, [1/2 step drawer] 151.5 x 225 x 35, [3/4 stage extraction] 510 x 225 x 32, [5-stage extraction] 510 x 225 x 75
- Accessories: Key (2), the handle (2), handle bracket (2), bis (8), stopper (2)
- Material: steel
- TEKIRO Tahanan Kopling UniversalDeskripsi:TEKIRO Universal Holder. Merupakan alat penahan kopling saat membuka dan memasangnya.Fungsi : Untuk menahan kopling saat membuka dan memasang koplingMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Size (cm): 33 x 22
- Dimension 1 (mm): 330
- Dimension 2 (mm): 123
- Dimension 3 (mm): 64
- Dimension 4 (mm): 19
- monotaro Caliper Groove CleanerDeskripsi:You can easily scrape off rust and stuck dirt in the grooves of the piston seal of the caliper which was impossible with ordinary tools. There are also four types of blades, so you can choose properly according to the shape of the groove. For removal of rust and dirt of piston sealatribut:
- Thickness (mm): 3
- Overall Length (mm): 200
- Material: K5 steel (cast nickel alloy)
- Width (mm): 27
- PROTO 3/8inch Drive Universal Joint Socket 12 Pointatribut:
- Size (mm): 18
- Nut End Outside Diameter (inch): 63/64
- Drive end Outside Diameter (inch): 23/32
- Nut Depth (inch): 7/16
- Bolt Clearance Depth (inch): 33/64
- Overall Length (inch): 1-57/64
- Drive Size (inch): 3/8
- Finish: Full Polish
- Length Type: Standard
- Point Size: 12
- Specification ASME: ASME B107.110-2012
- Unit of Measure: Metric
- Weight (lbs): 0.16
- JTC Dual Head Tire Chuck (Alat Pengisi Angin Ban)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- UVEX Dielectric Helmet EarmuffsDeskripsi:uvex K20H dielectric helmet earmuffs for 30 mm Euroslot helmet connectionuvex K20H are dielectric earmuffs that can be directly attached to helmets with a 30 mm Euroslot. When used in combination with the uvex pheos E helmet, the new plastic arm ensures safety during electrical work. The length of the soft arm can be adjusted to ensure perfect positioning. The earmuffs can be quickly and easily moved into the operating, standby and resting positions with a rotate and swivel motion. The memory foam sealing pads create an excellent seal and fit around the head. If using the earmuffs in applications with high hygiene requirements, we recommend using the hygiene kit, article no. 259997. Regularly changing the sealing pads provides a secure seal and extends the service life of the earmuffs.atribut:
- Product Type: Earmuffs
- Version: Helmet Earmuffs
- Insulation Value (SNR) (dB): 30
- Color: Yellow, Black
- Size (g): 400
Daftar Harga genius universal socket Terbaru October 2026
| JTC Universal Socket Set | Rp1.399.900 |
| GENIUS Set Mata Kunci Sok Universal SAE | Rp659.900 |
| GENIUS Metric Universal Hand Socket Set (Mata Sok) | Rp939.900 |
| JTC Deluxe Crows-Foot Wrench Set | Rp919.900 |
| monotaro Long Nose Pliers (Tang Jepit Lancip) | Rp159.900 |
| GENIUS Combination Wrench Metric Matt Finish Set (Kunci Ring Pas) | Rp999.900 |
| JTC Screwdriver Socket Bit | Rp27.900 |
| Gestar 3/4inch Dr. Regular Impact Socket (SAE) | Rp129.900 |
| JTC Impact Universal Joint | Rp159.900 |
| monotaro Brake Tool Caliper Set (Perkakas Rem) | Rp789.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102170359-1.jpg)

/P101571416-1.jpg)
/P102170885-1.jpg)

/3tP105191137-1.jpg)

/P102246108-1.jpg)
/m3P106394795-1.jpg)
/9hP101000341-6.jpg)
/P101562599-1.jpg)
%20(Kunci%20Sok)/7jP105190271-1.jpg)
%20(Kabinet%20Perkakas)/64P103192220-1.jpg)



/P101528847-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Telinga/UVEX%20Dielectric%20Helmet%20Earmuffs/j8P107694692-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)